Zoro Homepage

Heavy-Duty View Binder, 1" One-Touch Slan

  • Mfr # 7771179699

  • Zoro # G2119487


product price: $9.49
/ea
Sold in multiples of 12 for $113.88

Key Features

Binder Sheet Capacity
275
Binder Ring Size
1 in
Color
Black
Sheet Size
8 1/2 in Width x 11 in Length
Number of Rings
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771179699
Zoro #
G2119487
UPC #
077711796997
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8 1/2 in Width x 11 in Length
Binder Size Capacity
1 in

Details

Item
Ring Binder
Binder Sheet Capacity
275
Color
Black
Number of Rings
275
Material
Polypropylene
Binder Features
Adhesive, Clear Overlay, Heavy Duty, Long Lasting, One Touch Ring, Pocket, PVC-free, Recyclable, Split Resistant, Tear Resistant, UV Resistant
Ring Type
Ring
Number of Pockets
4

Description

Item Heavy-Duty View Binder,1 In. One-Touch Slan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.