
Heavy-Duty View Binder, 1.5" One Touch S
Mfr # 79831
Zoro # G002658794
product price: $12.19
/eaSold in multiples of 12 for $146.28
Key Features
Number of Pockets
4
Binder Ring Size
1-1/2 in
Ring Type
One Touch Slant Ring
Size
Letter
Color
Black, White, Pacific Blue, Red, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79831
Zoro #
G002658794
UPC #
077711798311
Country of Origin
Mexico
Dimensions
Binder Ring Size
1-1/2 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Heavy-Duty View Binder,1.5" One Touch S
Number of Pockets
4
Ring Type
One Touch Slant Ring
Color
Black, White, Pacific Blue, Red, Yellow
Material
Polypropylene
Binder Sheet Capacity
375
Description
Heavy-Duty View Binder,1.5 In. One Touch S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.