Zoro Homepage

Heavy-Duty View Binder, 2" One Touch Sla

  • Mfr # 79832

  • Zoro # G202684050


product price: $14.29
/ea
Sold in multiples of 6 for $85.74

Key Features

Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Sheet Capacity
530
Binder Ring Size
2 in
Ring Type
One Touch Slant Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79832
Zoro #
G202684050
UPC #
077711798328
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
2 in
Size
Letter

Details

Item
Heavy-Duty View Binder,2" One Touch Sla
Binder Sheet Capacity
530
Ring Type
One Touch Slant Ring
Number of Pockets
4

Description

Heavy-Duty View Binder,2 In. One Touch Sla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.