Zoro Homepage

Heavy Duty VW 3 Ring Binder, 0.5 in

  • Mfr # 79767

  • Zoro # G716261938


product price: $10.59
/ea
Sold in multiples of 12 for $127.08

Key Features

Number of Pockets
4
Color
White
Binder Sheet Capacity
135
Ring Type
One Touch Slant Ring
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79767
Zoro #
G716261938
UPC #
077711797673
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
1/2 in

Details

Item
Heavy Duty VW 3 Ring Binder,0.5 in
Number of Pockets
4
Color
White
Binder Sheet Capacity
135
Ring Type
One Touch Slant Ring
Material
Polypropylene

Description

Heavy Duty VW 3 Ring Binder,0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.