Shop AVERY
See all product information
Create Account
"Hello, my name is" Name Badge Labels, 2-11/32" x 3-3/8", Blue, 100 Labels/Pack
- Mfr # 5141
- Zoro # G904952761
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Color
Material
Paper
Total Number of Sheets
50
Finish
Matte
Features
Removable, Curl Resistant, Customizable, Self-adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5141
- Zoro #
- G904952761
- UPC #
- 72782051419
- Country of Origin
- Mexico
Dimensions
- Label Width
- 2 11/32"
- Label Length
- 3 3/8"
Details
- Item
- Name Badge Label
- Color
- Material
- Paper
- Total Number of Sheets
- 50
- Finish
- Matte
- Features
- Removable, Curl Resistant, Customizable, Self-adhesive
- Shape
- Rectangle
- Number of Labels per Sheet
- 2
- Total Number of Labels
- 100
- Adhesive Type
- Removable Adhesive
- Print Technology
- Laser
- Printed Design/Pattern/Texture
- Hello-My Name Is
Description
Avery "hello, my name is" name badge labels, 2-11/32" x 3-3/8", blue, 100 labels/pack name badges are ideal for conferences, seminars, meetings or special events. Write on or run through a laser or inkjet printer. Self-adhesive badges adhere firmly and remove easily. Badge labels are designed for most fabrics except vinyl, leather, suede, silk, velvet and corduroy. Each 4" x 6" sheet includes two badges with removable adhesive. Each badge has a colored border with the preprinted message, "hello, my name is" in white. 3.6 mil thick. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.