
HI-LITER Pen-Style Highlighters, Chisel Tip, Fluorescent Pink, PK12
Mfr # 23592
Zoro # G500447630
product price: $7.89
/pk 12, $0.66/eaKey Features
Color
Fluorescent Pink
Weight
0.296 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236
Features
Pocket Clip
Highlighter Tip Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23592
Zoro #
G500447630
UPC #
71709235925
Country of Origin
Mexico
Details
Item
Highlighters
Color
Fluorescent Pink
Weight
0.296 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236
Features
Pocket Clip
Highlighter Tip Type
Chisel
Highlighter Barrel Color
Pink/Black
Grip Type
Smooth
Highlighter Style
Pen
Description
The Smear SafeĀ® feature provides smear protection across most pen, marker and inkjet inks. Durable tip for smooth highlighting- won't fray. Use tip to highlight or underline. Sturdy clip for your pocket, organizer or binder. Cap can be left off for one week without dry-out. Quick-drying. Safe for office, school, or home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.