Shop AVERY
See all product information
Create Account
High-Visibility Laser Labels, 8-1/2 x 11, Assorted Neons, 15/Pack
- Mfr # 5975
- Zoro # G404952711
product price:Â
$
36.79
/ea
Key Features
Labels per Sheet
1
Color
Neon Yellow
Shape
Rectangle
Features
Stick & Stay, Smudge Resistant, Permanent Adhesive, Customizable,Printable
Tape Format
Full Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5975
- Zoro #
- G404952711
- UPC #
- 72782059750
- Country of Origin
- Mexico
- Item
- Shipping Label
- Labels per Sheet
- 1
- Color
- Neon Yellow
- Shape
- Rectangle
- Features
- Stick & Stay, Smudge Resistant, Permanent Adhesive, Customizable,Printable
- Tape Format
- Full Sheet
- Total Number of Labels
- 15
- Adhesive
- Permanent
- Material
- Paper
- Type
- Laser
- Application
- Permanent
- Print Technology
- Laser
- Number of Labels per Sheet
- 1
- Label Format
- Full Sheet
- Number of Sheets
- 15
- Finishing
- Matte
Description
Avery high-visibility laser labels, 8-1/2 x 11, assorted neons, 15/pack capture attention with these high-visibility labels ideal for priority messages, addressing, color-coding, and identification, warning labels and more. Get noticed with eye-catching color. Label size - text: 8 1/2 x 11; label color(s): assorted neon; machine compatibility: laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.