
High-Visibility Permanent Laser ID Labels, 8 1/2 x 11, Neon Green, 100PK
Mfr # 5940
Zoro # G803474364
product price: $79.45
/pk 100, $0.79/ea
Free Shipping & Returns
Key Features
Material
Paper
Shape
Rectangular
Color
Neon Green
Features
Full-Page Laser Permanent Neon Rectangles—Get noticed with eye-catching color.
Adhesive
Permanent Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5940
Zoro #
G803474364
UPC #
72782059408
Country of Origin
Mexico
Dimensions
Size
8.5 x 11
Details
Item
Labels
Material
Paper
Shape
Rectangular
Color
Neon Green
Features
Full-Page Laser Permanent Neon Rectangles—Get noticed with eye-catching color.
Adhesive
Permanent Self-Adhesive
Weight
2.631 lbs
Labels Per Unit
100
Machine Compatibility
Laser Printers
Labels Per Sheet
1
Description
Have something important to say? Customize your white labels with attention-getting images or make your most important messages stand out with high-visibility color labels. Ideal for announcements, priority messages, addressing, color-coding, identification/warning labels and more! Easy to customize with free templates from Avery® Design & Print. For laser printers. Now you've got their attention.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.