Zoro Homepage

High Visibility Round Labels with, PK300

  • Mfr # 5294

  • Zoro # G102695439


product price: $14.99
/pk 300, $0.05/ea
Sold in multiples of 10 for $149.90

Key Features

Color
White
Material
Paper
Shape
Round
Length
12.09 in
Width
9.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5294
Zoro #
G102695439
UPC #
072782052942
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Item
High Visibility Round Labels with,PK300
Color
White
Material
Paper
Shape
Round
Adhesive
Permanent
No. of Labels
300

Description

High Visibility Round Labels with,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.