High-Visibility Round Laser Labels, 1-2/3" Dia, White, 600/Pack
- Mfr # 5293
- Zoro # G104952745
product price:Â
$
27.69
/ea
Key Features
Labels per Sheet
24
Color
White
Shape
Round
Total Number of Labels
600
Adhesive
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5293
- Zoro #
- G104952745
- UPC #
- 72782052935
- Country of Origin
- Mexico
- Item
- Multipurpose Label
- Labels per Sheet
- 24
- Color
- White
- Shape
- Round
- Total Number of Labels
- 600
- Adhesive
- Permanent
- Type
- Laser
- Standards
- FSC Certified
- Material
- Paper
- Application
- Permanent
- Features
- Permanent Adhesive, Stick & Stay,Printable
- Number of Sheets
- 25
- Number of Labels per Sheet
- 24
- Print Technology
- Laser
- Finishing
- Matte
Dimensions
- Label Diameter
- 1 5/8"
Description
Avery high-visibility round laser labels, 1-2/3" dia, white, 600/pack capture attention with these high-visibility labels ideal for priority messages, addressing, color-coding, and identification, warning labels and more. Print-to-the-edge capability for full-bleed designs. Label size - text: 1 2/3" dia.; label color(s): white; machine compatibility: laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.