
Holder, Badge, Clip, 2.25X3.5" 100PK
Mfr # AVE74461
Zoro # G901823118
product price: $96.15
/pk 100, $0.96/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Clear/White
Includes
(104) Printable Name Badge Inserts
For Use With
Inkjet Printers, Laser Printers
Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE74461
Zoro #
G901823118
UPC #
77711744615
Country of Origin
China
Dimensions
Label Length
2.25in
Holder Length
3.5in
Holder Width
2.25in
Sheet Width
8.5in
Label Width
3.5in
Sheet Length
11in
Details
Item
Clip/Pin Card Holder Kits
Material
Plastic
Color
Clear/White
Includes
(104) Printable Name Badge Inserts
For Use With
Inkjet Printers, Laser Printers
Orientation
Horizontal
Label Material
Paper
Number Name Badges
104
Number of Sheets
13
Name Badges Per Sheet
8
Special Features
Top Orientation
Description
Make professional-looking name badges with clip holders using your inkjet or laser printer. Garment-friendly clip won't damage clothing. Each kit includes crystal-clear, plastic badge holders with a 7.6 mil thickness and sheets of badge inserts. Ideal for meetings, seminars, special events and conventions. Free, easy-to-use templates for Microsoft Word and other popular software programs are available online. The 8-1/2" x 11" microperforated insert sheets tear cleanly. Badge holders are top-loading.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.