Zoro Homepage

Holder, Badge, Clip, 3X4, 40Ct 40PK

  • Mfr # AVE5384

  • Zoro # G701823172


product price: $67.59
/pk 40, $1.69/ea

Key Features

Material
Plastic
Color
Clear/White
Includes
(48) Printable Name Badge Inserts
For Use With
Inkjet Printers, Laser Printers
Label Length
3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5384
Zoro #
G701823172
UPC #
72782053840
Country of Origin
China

Dimensions

Label Length
3in
Sheet Length
11in
Label Width
4in
Holder Length
4in
Holder Width
3in
Sheet Width
8.5in

Details

Item
Clip/Pin Card Holder Kits
Material
Plastic
Color
Clear/White
Includes
(48) Printable Name Badge Inserts
For Use With
Inkjet Printers, Laser Printers
Label Material
Paper
Orientation
Horizontal
Special Features
Top Orientation, Clip Style-Horizontal orientation with easy-to-load pocket design and garment-friendly clip-holds firmly without damaging fabric
Name Badges Per Sheet
6
Number of Sheets
7
Number Name Badges
48

Description

Make professional-looking name badges with clip holders using your inkjet or laser printer. Garment-friendly clip won't damage clothing. Each kit includes crystal-clear, plastic badge holders with a 7.6 mil thickness and sheets of badge inserts. Ideal for meetings, seminars, special events and conventions. Free, easy-to-use templates for Microsoft Word and other popular software programs are available online. The letter-size microperforated insert sheets tear cleanly. Badge holders are top-loading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.