Zoro Homepage

Holder, Badge, Pin, 100PK

  • Mfr # AVE74549

  • Zoro # G201823054


product price: $27.79
/pk 100, $0.28/ea

Key Features

Material
Plastic
Color
Clear/White
Includes
(104) Printable Name Badge Inserts
For Use With
Inkjet Printers, Laser Printers
Number Name Badges
104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE74549
Zoro #
G201823054
UPC #
77711745490
Country of Origin
China

Dimensions

Sheet Width
8.5in
Holder Length
3.5in
Holder Width
2.25in
Label Length
2.25in
Label Width
3.5in
Sheet Length
11in

Details

Item
Safety-Pin-On Card Holder Kits
Material
Plastic
Color
Clear/White
Includes
(104) Printable Name Badge Inserts
For Use With
Inkjet Printers, Laser Printers
Number Name Badges
104
Special Features
Top Orientation
Label Material
Paper
Number of Sheets
13
Orientation
Horizontal
Name Badges Per Sheet
8

Description

Make professional-looking name badges using inkjet or laser printers with these Pin-Style Name Badges. The rigid aspect of these badge holders make them ideal for meetings, seminars, conventions and other events. The 8-1/2" x 11" microperforated insert sheets tear cleanly. Badge holders are top-loading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.