
ID Label, 1 1/4" Label W, 15 Labels per Sheet White
Mfr # 6572
Zoro # G304952743
product price: $61.35
/eaKey Features
Labels per Sheet
15
Color
White
Label Width
1 1/4"
Shape
Rectangle
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6572
Zoro #
G304952743
UPC #
72782065720
Country of Origin
Mexico
Dimensions
Label Width
1 1/4"
Label Length
1 3/4"
Details
Item
ID Label
Labels per Sheet
15
Color
White
Shape
Rectangle
Material
Paper
Adhesive
Permanent
Features
Jam Resistant, Durable, Stick & Stay, Non-yellowing, Permanent Adhesive,Acid Free,Printable
Total Number of Labels
225
Application
Permanent
Finishing
Matte
Number of Sheets
15
Print Technology
Laser
Number of Labels per Sheet
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.