
ID Label, 3 21/64" Label W, 6 Labels per Sheet White
Mfr # 6464
Zoro # G405260464
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Labels per Sheet
6
Color
White
Label Width
3 21/64"
Application
Removable
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6464
Zoro #
G405260464
UPC #
72782064648
Country of Origin
United States
Dimensions
Label Width
3 21/64"
Label Length
4"
Details
Item
ID Label
Labels per Sheet
6
Color
White
Application
Removable
Standards
FSC Certified
Features
Jam Resistant, Removable,Printable
Total Number of Labels
150
Shape
Rectangle
Material
Paper
Adhesive
Removable
Number of Sheets
25
Number of Labels per Sheet
6
Print Technology
Laser
Finishing
Matte
Description
create and print your own labels. Labels stick, stay and remove easily. This product was made from wood that came from a certified managed forest. Label size - text: 3 1/3 x 4; label color(s): white; machine compatibility: inkjet printers; laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.