
ID Label, 8 1/2" Label W, 1 Labels per Sheet White
Mfr # 6465
Zoro # G204952744
product price: $58.39
/eaKey Features
Labels per Sheet
1
Color
White
Label Width
8 1/2"
Features
Removable, Stick & Stay
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6465
Zoro #
G204952744
UPC #
72782064655
Country of Origin
United States
Dimensions
Label Width
8 1/2"
Label Length
11"
Details
Item
ID Label
Labels per Sheet
1
Color
White
Features
Removable, Stick & Stay
Material
Paper
Total Number of Labels
25
Adhesive
Removable
Standards
FSC Certified
Shape
Rectangle
Application
Removable
Number of Labels per Sheet
1
Finishing
Matte
Print Technology
Laser
Number of Sheets
25
Description
Avery removable inkjet/laser id labels, 8-1/2 x 11, white, 25/pack create and print your own labels. Labels stick, stay and remove easily. This product was made from wood that came from a certified managed forest. Label size - text: 8 1/2 x 11; label color(s): white; machine compatibility: inkjet printers; laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.