Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Tag, Paper, 2.38 in W, Beige, Rectangle

  • Mfr # 18670

  • Zoro # G305301465


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Beige
Width
2.38 in
Tag Shape
Rectangle
Length
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18670
Zoro #
G305301465
UPC #
71709186708
Country of Origin
United States

Dimensions

Width
2.38 in
Length
4-3/4 in

Details

Material
Paper
Color
Beige
Tag Shape
Rectangle
Item
ID Tag

Description

Avery duplicate auto park tags, numbered 1 to 500, 4-3/4" x 2-3/8", manila, 500 tags/box tag is numbered in duplicate top, bottom and couponed. Printed "retain this check" in red on bottom only. 1 to 500 numbered sequentially. Reinforced patch with strong twine. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.