Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Index, Pkt, 5Tab, Mi, PK5

  • Mfr # AVE11270

  • Zoro # G201824198


product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47

Key Features

Features
Insertable Tab, Rip Proof, Punched
Material
Paper
Divider Color
Assorted
Tab Color
Multicolor
Number of Tabs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE11270
Zoro #
G201824198
UPC #
72782112707
Country of Origin
Mexico

Dimensions

Width
11 in

Details

Item
Pocket Divider
Features
Insertable Tab, Rip Proof, Punched
Material
Paper
Divider Color
Assorted
Tab Color
Multicolor
Number of Tabs
5

Description

Durable white dividers feature a clear, reinforced binding edge and Rip-Proof tabs. Three-hole punched and ready for use. Each divider features a front storage pocket wide enough to hold letter-size pages without punching or folding. Stash loose papers, CDs, notes and more. Divider includes standard-size tab inserts. Compatible with your laser or inkjet printer. Avery offers many easy-to-use templates for Microsoft and many other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.