Zoro Homepage

Individual Legal Dividers Style, PK25

  • Mfr # 1404

  • Zoro # G402681996


product price: $4.39
/pk 25, $0.18/ea
Sold in multiples of 20 for $87.80

Key Features

Features
PVC-free, Unpunched, Individual Number, Side Tab
Material
Heavyweight Ledger Paper
Tab Color
Black
Number of Tabs
26-Tab
Width
8.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1404
Zoro #
G402681996
UPC #
072782014049
Country of Origin
Mexico

Dimensions

Width
8.5in
Height
11in

Details

Item
Printed Exhibit Alpha Index Dividers
Features
PVC-free, Unpunched, Individual Number, Side Tab
Material
Heavyweight Ledger Paper
Tab Color
Black
Number of Tabs
26-Tab
Color
White
For Use With
Comb Binding Systems

Description

Individual Legal Dividers Style,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.