
Individual Legal Dividers Style, PK25
Mfr # 1405
Zoro # G802682043
product price: $3.39
/pk 25, $0.14/eaSold in multiples of 20 for $67.80
Key Features
Features
PVC-free, Unpunched, Individual Number, Side Tab
Material
Heavyweight Ledger Paper
Tab Color
Black
Width
8.5in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1405
Zoro #
G802682043
UPC #
072782014056
Country of Origin
Mexico
Dimensions
Width
8.5in
Height
11in
Details
Item
Printed Exhibit Alpha Index Dividers
Features
PVC-free, Unpunched, Individual Number, Side Tab
Material
Heavyweight Ledger Paper
Tab Color
Black
Color
White
Number of Tabs
26-Tab
For Use With
Comb Binding Systems
Description
Individual Legal Dividers Style,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.