
Individual Legal Dividers Style, PK25
Mfr # 1406
Zoro # G402681859
product price: $4.39
/pk 25, $0.18/eaSold in multiples of 20 for $87.80
Key Features
Features
Unpunched, Heavy Duty, Reinforced Tab; Recycled
Type
Index Divider
Material
Paper
Divider Color
White
Tab Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1406
Zoro #
G402681859
UPC #
072782014063
Country of Origin
Mexico
Dimensions
Width
8.5"
Divider Length
11"
Details
Item
Individual Legal Dividers Style,PK25
Features
Unpunched, Heavy Duty, Reinforced Tab; Recycled
Type
Index Divider
Material
Paper
Divider Color
White
Tab Color
White
Number of Tabs
25
Tab Style
Printed
Divider Material
Paper
Sheet Standard
Letter
Description
Individual Legal Dividers Style,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.