
Industrial Direct Thermal Labels, PK2000
Mfr # 4134
Zoro # G502658751
product price: $58.95
/pk 2000, $0.03/eaKey Features
Color
White
Label Maker Tape Finish
Matte
Width
6.49 in
Total Number of Labels
2000
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4134
Zoro #
G502658751
UPC #
072782041342
Country of Origin
Mexico
Dimensions
Width
6.49 in
Length
12.49 in
Label Length
3in
Label Width
4in
Details
Item
Shipping Label
Color
White
Label Maker Tape Finish
Matte
Total Number of Labels
2000
Material
Paper
No. of Labels
2000
Adhesive
Permanent
Shape
Rectangle
Features
Permanent Adhesive
Number of Labels per Sheet
1000
Number of Sheets
2
Print Technology
Direct Thermal
Description
Industrial Direct Thermal Labels,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.