Inkjet Label, 1 3/4 in Label W, 1/2 in Label H, 80 Labels per Sheet Clear

  • Mfr # 727828667

  • Zoro # G3358397


product price: $32.29
/pk 25, $1.29/ea
Sold in multiples of 5 for $161.45

Key Features

Label Height
1/2 in
Labels per Sheet
80
Color
Clear
Width
1-3/4"
Total Number of Labels
2,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727828667
Zoro #
G3358397
UPC #
072782086671
Country of Origin
Mexico

Dimensions

Label Height
1/2 in
Width
1-3/4"
Height
1/2"
Label Width
1 3/4 in

Details

Item
Inkjet Label
Labels per Sheet
80
Color
Clear
Total Number of Labels
2,000
No. of Labels
2000
Material
Synthetic Film
Avery Template Number
8667
Adhesive
Permanent
Style
Address
For Use With
Inkjet
Laminated
No
Recycled Content
0 %

Description

Inkjet Label, Avery Template Number 8667, For Use With Inkjet, Label Height 1/2 in, Label Width 1 3/4 in, Color Clear, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 80, Total Number of Labels 2,000, Recycled Content 0 Percent, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.