Zoro Homepage

Inkjet Label, 8 1/2 in Label W, 5 1/2 in Label H, 2 Labels per Sheet White

  • Mfr # 727828126

  • Zoro # G2777004


product price: $14.59
/pk 25, $0.58/ea
Sold in multiples of 5 for $72.95

Key Features

Label Height
5 1/2 in
Labels per Sheet
2
Color
White
Label Width
8 1/2 in
Width
8-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727828126
Zoro #
G2777004
UPC #
072782081263
Country of Origin
Mexico

Dimensions

Label Height
5 1/2 in
Label Width
8 1/2 in
Width
8-1/2"
Height
5-1/2"

Details

Item
Inkjet Label
Labels per Sheet
2
Color
White
Adhesive
Permanent
No. of Labels
50
Style
Shipping
Total Number of Labels
50
Avery Template Number
8126
Material
Paper
Standards
FSC Certified
Green Environmental Attribute
FSC Mix
Laminated
No
Recycled Content
0 %
For Use With
Inkjet
Shape
Rectangle
Label Maker Tape Finish
Matte
Features
Permanent Adhesive, Jam Resistant, Customizable, Smudge Resistant, Stick & Stay

Description

Inkjet Label, Avery Template Number 8126, For Use With Inkjet, Label Height 5 1/2 in, Label Width 8 1/2 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 2, Total Number of Labels 50, Recycled Content 0 Percent, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.