Inkjet Labels for Color Printing, 1-1/2" Dia, Matte White, 400/Pack
- Mfr # 8293
- Zoro # G404934960
product price:Â
$
48.19
/ea
Key Features
Labels per Sheet
20
Color
White
Adhesive
Permanent
Shape
Round
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8293
- Zoro #
- G404934960
- UPC #
- 72782082932
- Country of Origin
- Mexico
- Item
- Multipurpose Label
- Labels per Sheet
- 20
- Color
- White
- Adhesive
- Permanent
- Shape
- Round
- Material
- Paper
- Features
- Stick & Stay, Permanent Adhesive, Print-to-the Edge,Printable
- Total Number of Labels
- 400
- Application
- Permanent
- Type
- Inkjet
- Number of Sheets
- 20
- Print Technology
- Inkjet
- Finishing
- Matte
- Number of Labels per Sheet
- 20
Dimensions
- Label Diameter
- 1 1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.