Inkjet Labels for Color Printing, 8-1/2 x 11, Matte White, 20/Pack
- Mfr # 8255
- Zoro # G004934933
product price:
$
32.25
/ea
Key Features
Printer Series Compatibility
Inkjet Printers
Color
White
Material
Laminated Paper
Shape
Rectangular
Label Maker Tape Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8255
- Zoro #
- G004934933
- UPC #
- 72782082550
- Country of Origin
- Mexico
Dimensions
- Label Size
- 8.5in x 11in
Details
- Item
- Address/Shipping Labels
- Printer Series Compatibility
- Inkjet Printers
- Color
- White
- Material
- Laminated Paper
- Shape
- Rectangular
- Label Maker Tape Finish
- Matte
- Adhesive
- Permanent Self-Adhesive
- Special Features
- Inkjet Labels
- Label Color
- Matte White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.