Inkjet Matte Coated Note Card, 5-1/2" x 4-1/4", Matte, White, 60 Cards/Box
- Mfr # 8315
- Zoro # G705301379
product price:Â
$
56.79
/ea
Key Features
Color
White
Brightness
97
Finish
Matte
Features
Smooth Edge, Heavyweight
Sheet Size
5 1/2" x 4 1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8315
- Zoro #
- G705301379
- UPC #
- 72782083151
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 5 1/2" x 4 1/4"
Details
- Item
- Greeting Card
- Color
- White
- Brightness
- 97
- Finish
- Matte
- Features
- Smooth Edge, Heavyweight
- Print Technology
- Inkjet
- Surface Finish
- Matte
Description
Avery inkjet matte coated note card, 5-1/2" x 4-1/4", matte, white, 60 cards/box custom design professional-looking note cards using your printer. Ideal for creating thank you cards, announcements, invitations and more. Ultra-fine perforations allow you to separate cards easily and cleanly. Heavyweight cardstock sheets feed automatically from your printer's paper tray. Note cards include coordinating envelopes. Avery offers many easy-to-use templates for microsoft word and other popular software programs. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.