Shop AVERY
See all product information
Create Account
Inkjet Post Card, 5-1/2" x 4-1/4", Matte, White, 200 Cards/Pack
- Mfr # 8387
- Zoro # G905261008
product price:
$
54.99
/ea
Key Features
Sheet Size
4 1/4" x 5 1/2"
Color
White
Brightness
97
Finish
Matte
Features
Durable, Sturdy, Rounded Corner, Recyclable, Printable, Double-sided, Smudge-free, Biodegradable, Heavyweight, Jam-free, Micro Perforated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8387
- Zoro #
- G905261008
- UPC #
- 72782083878
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 4 1/4" x 5 1/2"
Details
- Item
- Postcard
- Color
- White
- Brightness
- 97
- Finish
- Matte
- Features
- Durable, Sturdy, Rounded Corner, Recyclable, Printable, Double-sided, Smudge-free, Biodegradable, Heavyweight, Jam-free, Micro Perforated
- Print Technology
- Inkjet
- Application/Usage
- Wedding, Announcement, Menu, Invitation, Postcard
- Surface Finish
- Matte
- Grammage
- 216 g/m
Description
Avery inkjet post card, 5-1/2" x 4-1/4", matte, white, 200 cards/pack create invitations, announcements and reminders using inkjet printers. Heavyweight, letter-size cardstock feeds automatically from paper tray. Ultra-fine perforations let cards separate easily and cleanly. Thick, sturdy cardstock holds up during travel through the mail. Avery offers many easy-to-use templates for microsoft word and other popular software programs. Weight meets federal postal standards. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.