
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11121
Zoro #
G7139638
UPC #
072782111212
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Index Divider Size
11 x 8.5
Details
Item
Insertable Dividers,5-Tab,Letter,Package Quantity 5
Color
White
Material
Plastic
For Use With
Ring Binders
Tab Color
Assorted
Features
Double-Sided Gold Plastic Edge Reinforcing
Weight
0.135 lbs
Punched/Unpunched
3-Hole Punched
Index Divider Type
Customizable
Binding Edge Feature
Double-Sided Gold Plastic Edge Reinforcing
Tab Material
Plastic
Form Quantity
1 Set
Index Divider Material
Paper
Tab Color Assortment
Blue; Orange; Red; White; Yellow
Orientation
Side Tab
Machine Compatibility
Inkjet Printers; Laser Printers
Tab Style
5-Tab
Index Divider Color
White
Index Divider Style
Customizable
Description
Insertable Dividers,5-Tab,Letter,Package Quantity 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.