
Insertable Style Edge Plastic Dividers
Mfr # 11118
Zoro # G902658610
product price: $3.59
/eaSold in multiples of 24 for $86.16
Key Features
Features
Durable, Insertable, Tear Resistant, Hole-punched, Printer Compatibility
Type
Tab Divider
Material
Plastic
Divider Color
Translucent
Tab Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11118
Zoro #
G902658610
UPC #
072782111182
Country of Origin
China
Dimensions
Divider Width
5.5"
Divider Length
8.50"
Details
Item
Insertable Style Edge Plastic Dividers
Features
Durable, Insertable, Tear Resistant, Hole-punched, Printer Compatibility
Type
Tab Divider
Material
Plastic
Divider Color
Translucent
Tab Color
Multicolor
Number of Tabs
5
Total Number of Dividers
5
Printer Type Compatibility
Laser
Tabs per Set
5
Number of Holes Punched
7
Tab Title
5
Tab Material
Plastic
Description
Insertable Style Edge Plastic Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.