Zoro Homepage

Kraft Brown Scalloped Oval Labels, PK525

  • Mfr # 22855

  • Zoro # G916245752


product price: $14.79
/pk 525, $0.03/ea
Sold in multiples of 5 for $73.95

Key Features

Width
9.44 in
Color
Kraft Brown
Material
Paper
No. of Labels
525
Shape
Oval Scallop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22855
Zoro #
G916245752
UPC #
072782228552
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Color
Kraft Brown
Material
Paper
No. of Labels
525
Item
Kraft Brown Scalloped Oval Labels
Shape
Oval Scallop
Adhesive
Permanent

Description

Kraft Brown Scalloped Oval Labels, Package Quantity 525

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.