Zoro Homepage

Label, Arched, Textured, We, 90

  • Mfr # AVE22809

  • Zoro # G201818357


product price: $20.29
/pk 90, $0.23/ea

Key Features

Material
Paper
Shape
Arched Rectangle
Color
White
Max. Label Width
3"
Features
Print-to-the Edge; Permanent Adhesive; Customizable; Stick & Stay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE22809
Zoro #
G201818357
UPC #
72782228095
Country of Origin
Mexico

Dimensions

Max. Label Width
3"
Max. Label Length
2-1/4"

Details

Material
Paper
Shape
Arched Rectangle
Color
White
Features
Print-to-the Edge; Permanent Adhesive; Customizable; Stick & Stay
No. of Labels
90
Adhesive
Permanent
Type
Promotional Label
Waterproof
Yes
Finish
Textured
Item
Arched Labels - Sure Feed - Print-to-the-Edge

Description

Give a beautiful, handcrafted look to any product with these unique, water-resistant labels that are ideal for glass bottles and jars, plastic, metal and paper. The permanent adhesive holds strong, and the colors won't run, making them perfect for labeling chilled products. The premium look and arched-shape will also add a touch of class to all your branded products, brochures and other business items. Print-to-the-edge capability lets you apply colors and sharp clear text all the way to the edge of the label to vividly showcase your logo or promotion. Entice your customers with easy-to-design custom labels using the free templates and designs on Avery Design and Print Online. Labels are designed for use with laser printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.