Zoro Homepage

Label, Color, 1.25X3.75, We 300PK

  • Mfr # AVE6879

  • Zoro # G901818503


product price: $16.45
/pk 300, $0.05/ea

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Copiers, Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE6879
Zoro #
G901818503
UPC #
72782068790
Country of Origin
Mexico

Dimensions

Label Size
1.25in x 3.75in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Copiers, Laser Printers
Number of Labels
12
Number of Sheets
25
Labels Per Unit
300
Special Features
Color Laser Labels with Sure Feed and Print-to-the-Edge Designed for a reliable printer feed and printing colors to the edge of the label.

Description

Matte white mailing labels are designed for color laser printing and offer print-to-the-edge capability. Each label features a special coating that provides vivid color and sharp text for brilliant, high-resolution color images and labels. They are ideal for mailings, messages, invitations and announcements. Use online templates to create and print professional-looking labels in minutes that speak volumes about your business.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.