Label Color 3/4"Rnd 306
Mfr # 06167
Zoro # G006978805
product price: $17.79
/pk 6, $2.97/eaKey Features
Labels per Sheet
15
Color
Yellow, Blue, Red
Material
Paper
Diameter
3/4 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06167
Zoro #
G006978805
UPC #
72782061678
Country of Origin
United States
Dimensions
Diameter
3/4 in
Details
Item
Color Coding Labels
Labels per Sheet
15
Color
Yellow, Blue, Red
Material
Paper
Finish
Matte
Features
Customizable
Total Number of Labels
315
Adhesive
Removable
Shape
Round
Environmentally Friendly
Environmentally Friendly
Number of Sheets
21
Description
Label File 2.75X5/8Pk156, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.