Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Color, 3/4X2.25, We, 600

  • Mfr # AVE8257

  • Zoro # G601817875


product price: $19.35
/pk 600, $0.03/ea

Key Features

Material
Laminated Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Inkjet Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE8257
Zoro #
G601817875
UPC #
72782082574
Country of Origin
Mexico

Dimensions

Label Size
0.75in x 2.25in

Details

Item
Address/Shipping Labels
Material
Laminated Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Inkjet Printers
Finish
Matte
Labels Per Unit
600
Number of Sheets
20
Special Features
Rectangular Mailing Address Labels For Inkjet Printers
Number of Labels
30

Description

Matte white mailing labels for color inkjet printing feature a special coating that provides vivid color and sharp text for brilliant, high-resolution color images and labels. Ideal for mailings, messages, invitations and announcements. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.