Zoro Homepage

Label, Color, 4.75X7.75, We, 20

  • Mfr # AVE6876

  • Zoro # G501818590


product price: $18.45
/pk 5, $3.69/ea

Key Features

Material
Paper
Shape
Rectangular
Color
White
Printer Series Compatibility
Copiers, Laser Printers
Adhesive
Permanent Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE6876
Zoro #
G501818590
UPC #
72782068769
Country of Origin
Mexico

Dimensions

Label Size
4.75in x 7.75in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Color
White
Printer Series Compatibility
Copiers, Laser Printers
Adhesive
Permanent Self-Adhesive
Special Features
Color Laser Labels with Sure Feed and Print-to-the-Edge-Designed for a reliable printer feed and printing colors to the edge of the label.
Number of Sheets
25
Number of Labels
2
Labels Per Unit
50

Description

Matte white mailing labels are designed for color laser printing and offer print-to-the-edge capability. Each half-sheet label features a special coating that provides vivid color and sharp text for brilliant, high-resolution color images and labels. Ideal for mailings, messages, invitations and announcements. Avery offers many easy-to-use Avery Templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.