Zoro Homepage

Label, Copier, 1.4X2.8, We 2400PK

  • Mfr # AVE5363

  • Zoro # G001818465


product price: $47.85
/pk 2400, $0.02/ea

Key Features

Material
Paper
Shape
Rectangular
Color
White
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Copiers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5363
Zoro #
G001818465
UPC #
72782053635
Country of Origin
Mexico

Dimensions

Label Size
1.38in x 2.81in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Color
White
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Copiers
Number of Sheets
100
Labels Per Unit
2400
Special Features
White Address Labels
Number of Labels
24

Description

Save time addressing repeat mailings. Create a master sheet once and make copies as needed. Bright white labels for sharper print quality are perfect for creating labels for addressing, shipping, bar coding and organizing. Letter-size sheets are optimized for high-speed copiers and feed automatically through copy machines. Permanent adhesive keeps labels secure on all mailings. Free, easy-to-use templates are available online.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.