
Label, Cpr, 2-13/16X1Cl2310 2310PK
Mfr # AVE5311
Zoro # G901818275
product price: $64.85
/pk 2310, $0.03/eaKey Features
Material
Paper
Adhesive
Permanent Self-Adhesive
Color
Clear
Shape
Rectangular
Printer Series Compatibility
Copiers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE5311
Zoro #
G901818275
UPC #
72782053116
Country of Origin
Mexico
Dimensions
Label Size
1in x 2.81in
Details
Item
Address/Shipping Labels
Material
Paper
Adhesive
Permanent Self-Adhesive
Color
Clear
Shape
Rectangular
Printer Series Compatibility
Copiers
Special Features
Matte Clear Address Labels Includes Easy Peel feature for fast peeling.
Number of Labels
33
Number of Sheets
70
Labels Per Unit
2310
Description
Create a professional, custom-printed look with clear labels that virtually disappear when applied to white and colored surfaces. Create a master once, and copy onto the clear labels. Jam-free, smudge-free labels have permanent adhesive. Avery offers many easy-to-use templates for Microsoft Word and other popular programs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.