Zoro Homepage

Label, Cpr, 2-13/16X1We8250 8250PK

  • Mfr # AVE5332

  • Zoro # G001818199


product price: $90.99
/pk 8250, $0.01/ea
Free Shipping & Returns

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Copiers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5332
Zoro #
G001818199
UPC #
72782053321
Country of Origin
Mexico

Dimensions

Label Size
1in x 2.81in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Copiers
Number of Labels
33
Labels Per Unit
8250
Number of Sheets
250
Special Features
White Address Labels

Description

Save time addressing repeat mailings. Create a master sheet once and make copies as needed. Bright white labels for sharper print quality are perfect for creating labels for addressing, shipping, bar coding and organizing. Letter-size sheets are optimized for high-speed copiers and feed automatically through copy machines. Permanent adhesive keeps labels secure on all mailings. Free, easy-to-use templates are available online.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.