Zoro Homepage

LABEL, EP, RA, 80UP, IJ, CLR

  • Mfr # 18667

  • Zoro # G110793691


product price: $22.79
/ea

Key Features

Material
Film
Label Width
1/2in
Total Number of Labels
800
Color
Clear
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18667
Zoro #
G110793691
UPC #
72782186678
Country of Origin
Mexico

Dimensions

Label Width
1/2in
Label Length
1 3/4in

Details

Item
Address Label
Material
Film
Total Number of Labels
800
Color
Clear
Shape
Rectangle
Features
Peel & Stick
Finishing
Matte
Adhesive Type
Permanent
Number of Sheets
10
Print Technology
Inkjet
Number of Labels per Sheet
80

Description

All your mailing is easier with these Clear Easy Peel Mailing Labels. Labels virtually disappear on white and light colored surfaces. These labels feature exclusive Avery Sure Feed technology to improve print alignment and avoid jamming. The blue, textured strip on the top of each sheet provides better grip for printer rollers and helps feed the sheet through your printer. Ultrahold permanent adhesive makes sure that these labels stick and stay without peeling, curling or falling off. The Pop-up Edge offers fast peeling--just bend the label sheet to expose the label edge, peel, then fold the sheet back to flat in a jiffy. They're also great as gift tags or as ID and organization labels. Easily import names, addresses and logos and print on your labels with free templates and designs from Avery Design & Print. Get pages of professional-looking labels filled with eye-catching text and graphics. Return Address Labels For Inkjet Printers. Shape: Rectangular; Label Size - text: 0.5 x 1.75; Label Colors: Clear; Color Family: Clear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.