Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Ezpeel, Inkjt, 1/2X1.75 2000PK

  • Mfr # AVE8667

  • Zoro # G301818479


product price: $33.89
/pk 2000, $0.02/ea

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Inkjet Printers
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE8667
Zoro #
G301818479
UPC #
72782086671
Country of Origin
Mexico

Dimensions

Label Size
0.5in x 1.75in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
Clear
Printer Series Compatibility
Inkjet Printers
Finish
Matte
Special Features
Return Address Labels For Inkjet Printers
Number of Sheets
25
Labels Per Unit
2000
Number of Labels
80

Description

Create professional-looking labels quickly with Easy Peel Mailing Labels. For fast peeling, bend the label sheets to expose the Pop-up Edge. Labels virtually disappear on colored and textured surfaces. Labels have permanent adhesive and are jam-free and smudge-free. They are perfect for creating labels for addressing, shipping and organizing. Perforated letter-size sheets tear so the edge of each self-adhesive label hangs over the sheet backing for easy access. Labels are compatible with inkjet printers. Avery offers many easy-to-use, online templates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.