Zoro Homepage

Label, Ezpeel, Inkjt, 1.3X4, We

  • Mfr # AVE8162

  • Zoro # G401818102


product price: $17.49
/pk 350, $0.05/ea

Key Features

Material
Paper
Shape
Rectangular
Color
White
Printer Series Compatibility
Inkjet Printers
Adhesive
Permanent Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE8162
Zoro #
G401818102
UPC #
72782081621
Country of Origin
Mexico

Dimensions

Label Size
1.33in x 4in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Color
White
Printer Series Compatibility
Inkjet Printers
Adhesive
Permanent Self-Adhesive
Special Features
Mailing Address Labels for Inkjet Printers
Labels Per Unit
350
Number of Labels
14
Number of Sheets
25

Description

Easy Peel White Address Labels are great when you want to create professional labels quickly and easily. They're perfect for high-volume mailing projects, labeling bottles, Ball and Mason jars, food containers, bath and beauty products, product branding, event decorations, party favors and crafts. Sure Feed technology is designed for a reliable feed through your printer, helping prevent misalignments and jams. The patented Easy Peel feature makes applying these labels a breeze. Simply bend the label sheet to expose the Pop-up Edge, peel off your label and fold the sheet back to flat. To easily customize your labels, use Avery's free online templates and designs. Each sheet includes 14 labels that each measure 4" wide x 1-1/3" high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.