Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Ezpeel, Inkjt, 1X2.6, Cl 750PK

  • Mfr # AVE8660

  • Zoro # G201818487


product price: $29.59
/pk 750, $0.04/ea

Key Features

Material
Film
Label Width
1 in
Shape
Rectangle
Labels per Sheet
30
Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE8660
Zoro #
G201818487
UPC #
72782086602
Country of Origin
Mexico

Dimensions

Label Width
1 in
Length
2 5/8 in

Details

Item
Address Label
Material
Film
Shape
Rectangle
Labels per Sheet
30
Color
Clear
Total Number of Labels
750
Adhesive
Permanent
Application
Chlorine-free, Easy Peel, Jam Resistant, Permanent Adhesive, Pop Up Edge, PVC-free,Inkjet

Description

Create professional-looking labels quickly with Easy Peel Mailing Labels. For fast peeling, bend the label sheets to expose the Pop-up Edge. Labels virtually disappear on colored and textured surfaces. Labels have permanent adhesive and are jam-free and smudge-free. They are perfect for creating labels for addressing, shipping and organizing. Perforated letter-size sheets tear so the edge of each self-adhesive label hangs over the sheet backing for easy access. Labels are compatible with inkjet printers. Avery offers many easy-to-use, online templates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.