
Label, Ezpeel, Inkjt, 2X4, Clr
Mfr # AVE8663
Zoro # G901803028
product price: $31.45
/pk 250, $0.13/eaKey Features
Printer Series Compatibility
Inkjet Printers
Color
Clear
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE8663
Zoro #
G901803028
UPC #
72782086633
Country of Origin
Mexico
Dimensions
Label Size
2in x 4in
Details
Item
Address/Shipping Labels
Printer Series Compatibility
Inkjet Printers
Color
Clear
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Label Maker Tape Finish
Matte
Label Color
Clear
Special Features
Shipping Labels For Inkjet Printers
Description
Create professional-looking labels quickly with Easy Peel Mailing Labels. For fast peeling, bend the label sheets to expose the Pop-up Edge. Labels virtually disappear on colored and textured surfaces. Labels have permanent adhesive and are jam-free and smudge-free. They are perfect for creating labels for addressing, shipping and organizing. Perforated letter-size sheets tear so the edge of each self-adhesive label hangs over the sheet backing for easy access. Labels are compatible with inkjet printers. Avery offers many easy-to-use, online templates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.