Zoro Homepage

Label, Ezpeel, Inkjt, 8.5X11 25PK

  • Mfr # AVE8665

  • Zoro # G601818308


product price: $29.79
/pk 25, $1.19/ea

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Inkjet Printers
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE8665
Zoro #
G601818308
UPC #
72782086657
Country of Origin
Mexico

Dimensions

Label Size
8.5in x 11in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Inkjet Printers
Color
Clear
Finish
Matte
Number of Labels
1
Special Features
For Inkjet Printers
Number of Sheets
25
Labels Per Unit
25

Description

Create professional-looking labels quickly with these mailing labels. Labels virtually disappear on colored and textured surfaces. Labels have permanent adhesive and are jam-free and smudge-free. They are perfect for creating labels for addressing, shipping and organizing. Perforated letter-size sheets tear so the edge of each self-adhesive label hangs over the sheet backing for easy access. Labels are compatible with inkjet printers. Free, easy-to-use templates for Microsoft Word and other popular software programs are available online.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.