Zoro Homepage

Label, Ezpeel, Laser, 1X2.6, Cl 1500PK

  • Mfr # AVE5660

  • Zoro # G301818547


product price: $62.69
/pk 1500, $0.04/ea

Key Features

Material
Paper
Printer Series Compatibility
Laser Printers
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5660
Zoro #
G301818547
UPC #
72782056605
Country of Origin
Mexico

Dimensions

Label Size
1in x 2.63in

Details

Item
Address/Shipping Labels
Material
Paper
Color
Clear
Printer Series Compatibility
Laser Printers
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Finish
Matte
Number of Labels
30
Number of Sheets
50
Labels Per Unit
1500
Special Features
Mailing Address Labels For Laser Printers

Description

Create professional-looking labels quickly with Easy Peel Mailing Labels. For fast peeling, bend the label sheets to expose the Pop-up Edge. Bright white labels have permanent adhesive and are jam-free and smudge-free. Each delivers sharp print quality that is perfect for creating labels for addressing, shipping and organizing. Perforated letter-size sheets tear so the edge of each self-adhesive label hangs over the sheet backing for easy access. Labels are compatible with laser printers. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.