Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Ezpeel, Laser, 2X4, Clr

  • Mfr # AVE5663

  • Zoro # G601817943


product price: $61.49
/pk 500, $0.12/ea

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE5663
Zoro #
G601817943
UPC #
72782056636
Country of Origin
Mexico

Dimensions

Label Size
2in x 4in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Color
Clear
Finish
Matte
Labels Per Unit
500
Number of Labels
10
Special Features
Shipping Labels For Laser Printers
Number of Sheets
50

Description

Create professional-looking labels quickly with Easy Peel Mailing Labels. For fast peeling, bend the label sheets to expose the Pop-up Edge. Bright white labels have permanent adhesive and are jam-free and smudge-free. Each delivers sharp print quality that is perfect for creating labels for addressing, shipping and organizing. Perforated letter-size sheets tear so the edge of each self-adhesive label hangs over the sheet backing for easy access. Labels are compatible with laser printers. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.