
Label, Ezpeel, Lsr, 2/3X1.75 6000PK
Mfr # AVE5155
Zoro # G901818435
product price: $43.19
Key Features
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE5155
Zoro #
G901818435
UPC #
72782051556
Country of Origin
Mexico
Dimensions
Label Size
0.66in x 1.75in
Details
Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Color
White
Special Features
Mailing Address Labels for Laser Printers
Number of Labels
60
Labels Per Unit
6000
Number of Sheets
100
Description
Easy Peel White Return Address Labels are great when you want to create professional labels quickly and easily. They're perfect for high-volume mailing projects, labeling bottles, Ball and Mason jars, food containers, bath and beauty products, product branding, event decorations, party favors and crafts. Sure Feed technology is designed for a reliable feed through your printer, helping prevent misalignments and jams. The patented Easy Peel feature makes applying these labels a breeze. Simply bend the label sheet to expose the Pop-up Edge, peel off your label and fold the sheet back to flat. To easily customize your labels, use Avery's free online templates and designs. Each sheet includes 60 labels that each measure 1-3/4" wide x 2/3" high.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.