Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Ghs Chemical, 2X2, We 12PK

  • Mfr # AVE60506

  • Zoro # G501817982


product price: $70.15
/pk 12, $5.85/ea

Key Features

Material
Film
Shape
Rectangle
Color
White
Features
Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Temperature Resistant
Max. Label Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE60506
Zoro #
G501817982
UPC #
72782605063
Country of Origin
Mexico

Dimensions

Max. Label Length
2"
Max. Label Width
2"

Details

Material
Film
Shape
Rectangle
Color
White
Features
Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Temperature Resistant
Waterproof
Yes
Adhesive
Permanent
Finish
Matte
UV Resistant
Yes
Type
Warning Label
Item
UltraDuty Warning Label
No. of Labels
600

Description

Get your organization's chemical labeling in compliance with the Globally Harmonized System by using these durable labels. UltraDuty GHS Chemical Labels are specifically designed to withstand chemicals, abrasion, sun, water and extreme temperatures. They resist tearing and scuffing and stand up to frequent use. With high-performance adhesive, they pass the BS5609 protocol for 90-day seawater immersion. Polyester film labels are ideal for labeling for drums, pails and totes. Easily customize and print your required labels on demand using ready-to-use, free, online templates or a special online, GHS Wizard labeling system. Customize labels with your company logo, lot numbers, bar codes or other information, and update as needed. Print using standard sheet-fed laser printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.