Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Inkjt, 2-5/8X1, We, 600

  • Mfr # AVE8250

  • Zoro # G701818390


product price: $19.49
/pk 600, $0.03/ea

Key Features

Material
Laminated Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Inkjet Printers
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE8250
Zoro #
G701818390
UPC #
72782082505
Country of Origin
Mexico

Dimensions

Label Size
1in x 2.63in

Details

Item
Address/Shipping Labels
Material
Laminated Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Inkjet Printers
Color
White
Finish
Matte
Special Features
Inkjet Labels with Sure Feed Designed for a reliable printer feed.
Number of Labels
30
Labels Per Unit
600
Number of Sheets
20

Description

Matte white mailing labels for color inkjet printing feature a special coating that provides vivid color and sharp text for brilliant, high-resolution color images and labels. Ideal for mailings, messages, invitations and announcements. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.